Zoro Homepage

Polypropylene Push Broom Head, 3in Maroon Bristles, 24in Brush

  • Mfr # MP24

  • Zoro # G015509557


product price: $21.15
/ea

Key Features

Bristle Color
Maroon
Bristle Length
3 in
Bristle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP24
Zoro #
G015509557
UPC #
70363334784
Country of Origin
United States

Dimensions

Bristle Length
3 in

Details

Bristle Color
Maroon
Bristle Material
Polypropylene
Item
Push Broom Heads

Description

Tackle heavy-duty sweeping tasks with this floor brush head. Its washable bristles are made of polypropylene for holding up to vigorous sweeping and sliding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.