
Quick Change Mop Handle. 60in, Plastic, Yellow
Mfr # C-8PM60/UNS620
Zoro # G915960571
product price: $19.55
/eaKey Features
Handle Material
Aluminum
Handle Length
60 in
Handle Diameter
0.94 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-8PM60/UNS620
Zoro #
G915960571
UPC #
7036310196
Country of Origin
United States
Dimensions
Handle Length
60 in
Handle Diameter
0.94 in
Details
Handle Material
Aluminum
Color
Yellow
Item
Wet Mop/Quick-Connect Handles
Description
Make quick work of cleaning with this convenient wet mop handle. Hinged side-latch and adjustment knob provide easy loading of most mop heads. For indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.