String Wet Mop, 12 oz Dry Wt, Green, PET
Mfr # 1700SMALL
Zoro # G2499390
product price: $8.49
/eaSold in multiples of 12 for $101.88
Key Features
Mop Head Color
Green
Mop Head Material
PET
Handle Material
None
Mop Style
String
Connection Type
Quick Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1700SMALL
Zoro #
G2499390
UPC #
-
Country of Origin
United States
Dimensions
Length
32"
Details
Mop Head Color
Green
Mop Head Material
PET
Handle Material
None
Mop Style
String
Item
Wet Mop
Connection Type
Quick Change
Ply
6
Material
6-Ply PET Rayon
Series
1700
Chemical Resistant
Yes
Handle Included
No
End Type
Loop
Dry Weight
12 oz
Launderable
Yes
Color
Green
Description
Wet Mop, Launderable Yes, Dry Weight 12 oz, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.