Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wet Mop, 12 oz Dry Wt, White, PET

  • Mfr # 771SMALL

  • Zoro # G2499433


product price: $10.69
/ea
Sold in multiples of 12 for $128.28

Key Features

Mop Head Color
White
Mop Head Material
PET
Handle Material
None
Mop Style
String
Material
6-Ply PET Rayon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771SMALL
Zoro #
G2499433
UPC #
-
Country of Origin
United States

Dimensions

Length
32"

Details

Mop Head Color
White
Mop Head Material
PET
Handle Material
None
Mop Style
String
Item
Wet Mop
Material
6-Ply PET Rayon
Handle Included
No
Ply
6
Series
77
Dry Weight
12 oz
Launderable
Yes
Connection Type
Quick Change
Color
White
End Type
Loop
Chemical Resistant
Yes

Description

Wet Mop, Launderable Yes, Dry Weight 12 oz, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.