Zoro Homepage

String Wet Mop, 16 oz Dry Wt, White, PET

  • Mfr # 772MEDIUM

  • Zoro # G2499409


product price: $16.79
/ea
Sold in multiples of 12 for $201.48

Key Features

Mop Head Color
White
Mop Head Material
PET
Handle Material
None
Mop Style
String
End Type
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772MEDIUM
Zoro #
G2499409
UPC #
007036342821
Country of Origin
United States

Dimensions

Length
34"

Details

Mop Head Color
White
Mop Head Material
PET
Handle Material
None
Mop Style
String
Item
Wet Mop
End Type
Loop
Handle Included
No
Ply
6
Material
6-Ply PET Rayon
Dry Weight
16 oz
Launderable
Yes
Series
77
Chemical Resistant
Yes
Connection Type
Quick Change
Color
White

Description

Wet Mop, Launderable Yes, Dry Weight 16 oz, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.