String Wet Mop, 21.6 oz Dry Wt, Quick Change Connection, Looped-End, White, PET
Mfr # 773LARGE
Zoro # G0285168
product price: $12.39
/eaSold in multiples of 12 for $148.68
Key Features
Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
None
Mop End Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773LARGE
Zoro #
G0285168
UPC #
007036342838
Country of Origin
United States
Dimensions
Length
42"
Details
Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
None
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Series
77
Handle Included
No
Chemical Resistant
Yes
Dry Weight
21.6 oz
Connection Type
Quick Change
Material
6-Ply PET Rayon
Color
White
Ply
6
Launderable
Yes
End Type
Loop
Color Coding System
No
Basic Material
PET, Rayon
Sub-Category
Mop Heads
Description
Wet Mop, Launderable Yes, Dry Weight 21.6 oz, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.