Zoro Homepage

String Wet Mop, 27.2 oz Dry Wt, Green, PET

  • Mfr # 1700XLARGE

  • Zoro # G2499424


product price: $16.49
/ea
Sold in multiples of 12 for $197.88

Key Features

Mop Head Color
Green
Mop Head Material
PET
Handle Material
None
Mop Style
String
Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700XLARGE
Zoro #
G2499424
UPC #
-
Country of Origin
United States

Dimensions

Length
46"

Details

Mop Head Color
Green
Mop Head Material
PET
Handle Material
None
Mop Style
String
Item
Wet Mop
Material
6-Ply PET Rayon
Connection Type
Quick Change
Dry Weight
27.2 oz
Handle Included
No
Series
1700
Color
Green
Ply
6
End Type
Loop
Launderable
Yes
Chemical Resistant
Yes

Description

Wet Mop, Launderable Yes, Dry Weight 27.2 oz, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.