Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Odell Synthetic Fiber Scrub Brush, Blue Synthetic Bristles, 10in Brush DSSB

Synthetic Fiber Scrub Brush, Blue Synthetic Bristles, 10in Brush (Discontinued)

  • Mfr # DSSB
  • Zoro # G515509552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSSB
Zoro #
G515509552
UPC #
70363255942
Country of Origin
Sri Lanka

Dimensions

Brush Length
10 in

Details

Item
Scrub Brushes
Bristle Material
Synthetic
Bristle Color
Blue

Description

This bi-level scrub brush is designed for heavy-duty use on streets, decks, patios, and a variety of other surfaces, including walls and baseboards. The long-lasting synthetic bristles make this deck scrub brush a durable choice, as the sturdy foam block's threaded handle hole is compatible with most handle styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.