Wet Mop, Clamp On Connection, C-9BW
Mfr # C-9BW
Zoro # G0285350
product price: $11.95
/eaKey Features
Handle Color
Natural
Mop Connection Type
Clamp
Handle Length
54 in
Handle Material
Wood
Mop Type
Wet Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-9BW
Zoro #
G0285350
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
54 in
Details
Handle Color
Natural
Mop Connection Type
Clamp
Handle Material
Wood
Mop Type
Wet Mop
Item
Wet Mop
Description
Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Bamboo, Handle Color Natural, Connection Thread Type Not Applicable, Features Swing Away Bar, Color Coding System No, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.