Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio Grease and Waste Digester, 32oz, PK12

  • Mfr # 928062-Q12

  • Zoro # G4817206


product price: $56.99
/pk 12, $4.75/ea

Key Features

Size
32 oz
Container Type
Bottle
Fragrance
No Fragrance
Recommended Dilution
Ready to Use
Case Quantity
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928062-Q12
Zoro #
G4817206
UPC #
732109400251
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Bio Grease and Waste Digester
Container Type
Bottle
Fragrance
No Fragrance
Recommended Dilution
Ready to Use
Case Quantity
12

Description

Bio Grease and Waste Digester, Container Type Bottle, Fragrance No Fragrance, Recommended Dilution Ready to Use, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.