
Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail
Mfr # CCC 911162-5G
Zoro # G4189569
product price:Ā $77.15
/ea
Free Shipping & Returns
Key Features
Type
Pail
Cleaner Form
Liquid
Cleaner Container Size
5 gal
Application
Odor Control
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCC 911162-5G
Zoro #
G4189569
UPC #
732109402149
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Size
5 gal
Details
Type
Pail
Fragrance
Lavender
Cleaner Form
Liquid
Item
Air Fresheners/Odor Eliminators
Application
Odor Control
Container Type
Pail
Standards
EPA Reg. No. 66243-2; EPA List N
Net Weight
45 lbs
Description
OdoBanĀ® Concentrated Odor Eliminator and Disinfectant, Lavender Scent, 5 gal Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.