Shop ODOBAN
See all product information
Create Account
Eucalyptus Multi-purpose Deodorizer Disinfectant Concentrate, 128 fl oz (4 quart) Eucalyptus, Green
- Mfr # ODO911062G4CT
- Zoro # G704653707
product price:Â
$
57.39
/pk of 4, $14.35/ea
Key Features
Fragrance
Eucalyptus
Color
Green
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Application
Multi-purpose, Multi Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODO911062G4CT
- Zoro #
- G704653707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 128 fl oz
Details
- Fragrance
- Eucalyptus
- Color
- Green
- Ready to Use/Concentrated
- Concentrated
- Item
- Multi-purpose Deodorizer Disinfectant
- Cleaner Form
- Liquid
- Application
- Multi-purpose, Multi Surface
- Features
- Deodorize; Disinfectant; Residue-free
- Type
- Multipurpose Cleaner
- Targeted Pathogens
- Odor Remover, Germs Remover
- Surfaces for Use On
- Hard Non-Porous, Sinks, Countertops
Description
Concentrated cleaner features a triple-action formula to quickly eliminate odors while disinfecting and cleaning all precleaned hard, nonporous surfaces. Multipurpose design is also effective in removing unpleasant odors from washable surfaces. Industrial-strength ingredients kill 99.99 percent of germs without leaving behind any residue. Disinfecting deodorizer is perfect for cleaning walls, tables, floors, chairs, countertops, bathroom fixtures, sinks, shelves, carpets and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.