Zoro Homepage

Deodorizer, Size 32 oz., PK12

  • Mfr # 910062-Q

  • Zoro # G3106695


product price: $50.19
/pk 12, $4.18/ea

Key Features

Fragrance
Eucalyptus
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910062-Q
Zoro #
G3106695
UPC #
732109400022
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Size
32 oz.
Container Size
1 qt

Details

Fragrance
Eucalyptus
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
Container Type
Trigger Spray Bottle
Standards
EPA Registered
For Use On
Carpet, Upholstery, Drapes, Bedding, Counters, Tile, Clothes, Drywall, Baseboards, Showers, Sinks, Tubs, Basins
Item - Surface and Air Deodorants
Odor Eliminator and Disinfectant
Item
Odor Eliminator and Disinfectant
Degreaser Container Type
Spray Bottle
Primary Chemical
Alcohol
Net Weight
1 qt
Features
Kills 99.99% of Germs in 60 Seconds
VOC Content
1%
Air Freshener Form
Liquid
Surfaces for Use On
Fabric, Hard Nonporous Surfaces
NSF Rating
Not Rated
Biodegradable
Yes

Description

Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Eucalyptus, Container Type Trigger Spray Bottle, Container Size 1 qt, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Fabric, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Kills 99.99 Percent of Germs in 60 Seconds, Net Weight 1 qt, NSF Rating Not Rated, Standards EPA Registered, VOC Content 1 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.