Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Odoban Earth Choice Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK 934062-G

Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK (Discontinued)

  • Mfr # 934062-G
  • Zoro # G1668755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934062-G
Zoro #
G1668755
UPC #
732109400367
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.

Details

Item
Glass and Surface Cleaner
Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Blue
Container Type
Jug
Case Quantity
4
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Contains
C8-16 Alkyl Polyglucocide, Ethanol, Fd&C Blue #1, Glycerin, Propylene Glycol Butyl Ether, Sodium Bicarbonate, Water
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Cleaner Chemical Product Grouping
Glass Cleaners
Plastic Safe
Yes
pH Level
9.5 to 10.5
Product Series
No Series
Surfaces for Use On
Appliance, Copier, Countertop, Fiberglass, Glass, Laminated Surface, Lenses, Mirrors, Plastic, Refrigerator, Stainless Steel, Stovetop, Tinted Glass, TV and Monitor Screen, Vinyl, Wall, Windshield
Ammonia Free
Yes
pH Value
Alkaline
Butyl Free
No

Description

Glass and Surface Cleaner RTU, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Butyl Free No, Color Blue, Flash Point Greater Than 200 Degrees F, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series, Properties Not Applicable, Plastic Safe, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.