Zoro Homepage

Fire Odor Bomb, 5oz, PK12

  • Mfr # 9705A62-5A12

  • Zoro # G4816052


product price: $96.79
/pk 12, $8.07/ea
Free Shipping & Returns

Key Features

Fragrance
Fresh Linen
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9705A62-5A12
Zoro #
G4816052
UPC #
732109401999
Country of Origin
United States

Dimensions

Cleaner Container Size
5 oz
Size
5 oz.
Container Size
5 oz

Details

Fragrance
Fresh Linen
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Fire Odor Eliminators
Item - Surface and Air Deodorants
After Fire Odor Eliminator
Primary Chemical
Alcohol
Degreaser Container Type
Aerosol Can
Item
After Fire Odor Eliminator
Net Weight
5 oz
Features
Smoke Odor Counteractant
Container Type
Aerosol Spray Can
Surfaces for Use On
Carpet, Fabric
VOC Content
19%
Air Freshener Form
Liquid
NSF Rating
Not Rated

Description

After Fire Odor Eliminator, Fire Odor Eliminators, Fragrance Fresh Linen, Container Type Aerosol Spray Can, Container Size 5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Carpet, Fabric, Alcohol, Ready to Use/Concentrated Ready to Use, Features Smoke Odor Counteractant, Net Weight 5 oz, NSF Rating Not Rated, VOC Content 19 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.