Fogmaster Hand Held Fogger, 1Qt
Mfr # 700069-1
Zoro # G0901144
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
1/4 gal
Size
1 qt.
Application
Lawn, Garden and Agriculture, Bleach and Disinfecting
Product Type
Corded Fogger
Tank Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700069-1
Zoro #
G0901144
UPC #
094705294727
Country of Origin
United States
Dimensions
Size
1 qt.
Fill Opening Size
2 in
Details
Item
Corded Fogger
Tank Capacity
1/4 gal
Application
Lawn, Garden and Agriculture, Bleach and Disinfecting
Product Type
Corded Fogger
Tank Material
Poly
Seal/Gasket Material
Viton(TM)
Nozzle Spray Pattern
Fan, Foaming, Mist, Shower
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Deck Sealant and Deck Cleaners, Foaming Cleaners and Degreasers
Spray Distance - Maximum
40 mi
Spray Distance - Minimum
15 mi
Sprayer Pressure - Maximum
30 psi
Description
Corded Fogger, Sprayer Pressure Release Not Applicable, Tank Material Poly, Fill Opening Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.