Zoro Homepage

Grease/Waste Digester, Floral Scent, 32oz GN, PK 12

  • Mfr # ODO928062Q12

  • Zoro # G802502099


product price: $63.39
/pk 12, $5.28/ea

Key Features

Cleaner Form
Liquid
Primary Chemical
Water; Propylene Glycol; Fragrance; Borax; Dye; Dodecanol Ethoxylate; Sodium α-Olefin Sulfonate
Color
Green
Ready to Use/Concentrated
Ready-To-Use
Size
32 fl oz (1 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODO928062Q12
Zoro #
G802502099
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
BioDrain Grease/Waste Digester
Cleaner Form
Liquid
Primary Chemical
Water; Propylene Glycol; Fragrance; Borax; Dye; Dodecanol Ethoxylate; Sodium α-Olefin Sulfonate
Color
Green
Ready to Use/Concentrated
Ready-To-Use
Features
Disinfectant; Water Resistant; Caustic-free; Solvent-free; Odor Neutralizer; Antibacterial; Bleach Resistant; Sanitizer Resistant; Acid Resistant; Temperature Resistant
Type
Multipurpose Cleaner
Application
Multipurpose
Removes
Grease Remover; Soap Scum Remover; Bacteria Remover

Description

Grease/waste digester in a ready-to-use design quickly breaks up and digests grease, fat, proteins, carbohydrates and soap scum. Exclusive blend of bioengineered bacteria withstands hot water temperatures up to 200 degrees Fahrenheit for effective performance. Plus, the advanced formula is resistant to chlorinated products, disinfectants, bleach and acidic or alkaline conditions. Grease/waste digester is perfect for treating drains, grease traps, septic tanks and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.