Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, 32 oz., Lavender, PK12

  • Mfr # 910162-QC12

  • Zoro # G1826347


product price: $51.29
/pk 12, $4.27/ea

Key Features

Fragrance
Lavender
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910162-QC12
Zoro #
G1826347
UPC #
732109402156
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Size
32 oz.
Container Size
1 qt

Details

Fragrance
Lavender
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
Container Type
Trigger Spray Bottle
Item
Odor Eliminator and Disinfectant
Standards
EPA Registered
Primary Chemical
Alcohol
RTU Yield per Container
32 oz.
Degreaser Container Type
Bottle
For Use On
Non-Porous Surfaces, Fabric, Carpet, Upholstery, Air Freshener
Item - Surface and Air Deodorants
Odor Eliminator and Disinfectant
Net Weight
1 qt
Features
Kills 99.99% of Germs in 60 Seconds
Biodegradable
Yes
Surfaces for Use On
Fabric, Hard Nonporous Surfaces
NSF Rating
Not Rated
VOC Content
1%
Air Freshener Form
Liquid

Description

Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Lavender, Container Type Trigger Spray Bottle, Container Size 1 qt, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Fabric, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Kills 99.99 Percent of Germs in 60 Seconds, Net Weight 1 qt, NSF Rating Not Rated, Standards EPA Registered, VOC Content 1 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.