Odor Eliminator and Disinfectant: Jug, 1 gal, Liquid, Concentrated, Lavendar Fragrance, PK4
Mfr # 911162-G4
Zoro # G4816077
product price: $44.29
/pk 4, $11.07/eaKey Features
Color
Yellow
Recommended Dilution
1:3 to 1:31
Cleaner Form
Liquid
Cleaner Container Size
1 gal
Cleaner Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911162-G4
Zoro #
G4816077
UPC #
732109402132
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal
Details
Fragrance
Lavender
Color
Yellow
Recommended Dilution
1:3 to 1:31
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
Item
Odor Eliminator and Disinfectant
Primary Chemical
Alcohol
Container Type
Jug
Item - Surface and Air Deodorants
Odor Eliminator and Disinfectant
Degreaser Container Type
Jug
Standards
EPA Registered
Net Weight
1 gal
Features
Kills 99.99% of Germs in 60 Seconds
Surfaces for Use On
Fabric, Hard Nonporous Surfaces
Biodegradable
Yes
NSF Rating
Not Rated
Air Freshener Form
Liquid
VOC Content
2%
Description
Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Lavender, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:3 to 1:31, Air Freshener Form Liquid, Yellow, Fabric, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Kills 99.99 Percent of Germs in 60 Seconds, Net Weight 1 gal, NSF Rating Not Rated, Standards EPA Registered, VOC Content 2 Percent, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.