Zoro Homepage
This item is Discontinued.
Odoban Odor Eliminator and Disinfectant, Lavender, 14.6 oz 910101-14A

Odor Eliminator and Disinfectant, Lavender, 14.6 oz (Discontinued)

  • Mfr # 910101-14A
  • Zoro # G5196832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910101-14A
Zoro #
G5196832
UPC #
732109917667
Country of Origin
United States

Dimensions

Size
14.6 oz

Details

Fragrance
Lavender
Cleaner Form
Liquid
Standards
EPA Reg. No. 66243-1; EPA List N
Net Weight
1.25 lbs
Container Type
Can

Description

OdoBanĀ® Odor Eliminator and Disinfectant, Lavender, 14.6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.