Odor Eliminator and Disinfectant, PK12
Mfr # 910762-Q12
Zoro # G116091371
product price: $83.25
/pk 12, $6.94/ea
Free Shipping & Returns
Key Features
Features
Kills 99.99% of Germs in 60 Seconds
Container Type
Trigger Spray Bottle
Container Size
1 qt
Net Weight
1 qt
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910762-Q12
Zoro #
G116091371
UPC #
20732109400194
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Features
Kills 99.99% of Germs in 60 Seconds
Container Type
Trigger Spray Bottle
Net Weight
1 qt
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
NSF Rating
Not Rated
Primary Chemical
Alcohol
Surfaces for Use On
Carpet, Countertops, Fabrics, Hard Nonporous Surfaces, Upholstery
Biodegradable
Yes
Standards
EPA Registered
Recommended Dilution
1:4 to 1:32
VOC Content
1.0%
Item
Odor Eliminator and Disinfectant
Fragrance
Fresh Linen
Color
Yellow
Description
Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Fresh Linen, Container Type Trigger Spray Bottle, Container Size 1 qt, Recommended Dilution 1:4 to 1:32, Air Freshener Form Liquid, Yellow, Carpet, Countertops, Fabrics, Hard Nonporous Surfaces, Upholstery, Alcohol, Ready to Use/Concentrated Ready-to-Use, Biodegradable Yes, Features Kills 99.99 Percent of Germs in 60 Seconds, Net Weight 1 qt, NSF Rating Not Rated, Product Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.