Odor Eliminator and Disinfectant, PK4
Mfr # 911762-G4
Zoro # G916091397
product price: $44.75
/pk 4, $11.19/eaKey Features
Net Weight
1 gal
VOC Content
2.2%
Standards
EPA Registered
NSF Rating
Not Rated
Biodegradable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911762-G4
Zoro #
G916091397
UPC #
20732109400170
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Net Weight
1 gal
VOC Content
2.2%
Standards
EPA Registered
NSF Rating
Not Rated
Biodegradable
Yes
Fragrance
Fresh Linen
Cleaner Chemical Product Grouping
Odor Eliminator and Disinfectants
Recommended Dilution
1:4 to 1:32
Container Type
Jug
Primary Chemical
Alcohol
Item
Odor Eliminator and Disinfectant
Features
Kills 99.99% of Germs in 60 Seconds
Color
Yellow
Surfaces for Use On
Carpet, Countertops, Fabrics, Hard Nonporous Surfaces, Upholstery
Description
Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Fresh Linen, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:4 to 1:32, Air Freshener Form Liquid, Yellow, Carpet, Countertops, Fabrics, Hard Nonporous Surfaces, Upholstery, Alcohol, Ready to Use/Concentrated Concentrate, Biodegradable Yes, Features Kills 99.99 Percent of Germs in 60 Seconds, Net Weight 1 gal, NSF Rating Not Rated, Product Series Not Applicable, Standards EPA Registered
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.