Zoro Homepage
This item is Discontinued.
Odor Genie Liquid 32 oz. Mold, Mildew and Odor Remover, Trigger Spray Bottle, 6 PK FG70CS

Liquid 32 oz. Mold, Mildew and Odor Remover, Trigger Spray Bottle, 6 PK (Discontinued)

  • Mfr # FG70CS
  • Zoro # G2547017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG70CS
Zoro #
G2547017
UPC #
075919200704
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz

Details

Item
Mold, Mildew and Odor Remover
Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Application Method
Spray
Flash Point
199.9 Degrees F
Primary Chemical
Quat
RTU Yield per Container
0.25 gal.
Contains
Alkyl (C14, Octyl Decyl Dimethyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, 10%) Dimethyl Benzyl Ammonium Chloride, 40%; C16, 50%; C12
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Cleaner Container Type
Trigger Spray Bottle
Item - Mildew and Mold Remover
Mildew and Mold Remover
Recommended Dilution
Ready To Use
Includes Chemical
Quat
Standards
EPA Registered

Description

Cleaner Form Liquid, Contains Alkyl (C14, Octyl Decyl Dimethyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, 10 Percent) Dimethyl Benzyl Ammonium Chloride, 40 Percent; C16, 50 Percent; C12, Ready to Use, Standards EPA Registered, Fragrance Unscented, Primary Chemical Quat, Recommended Dilution Ready To Use, Flash Point 199.9 Degrees F, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.