
Extreme 12V 28Ah 330CCA Heavy Duty Dual-use AGM Battery PC925
Mfr # ODS-AGM28L
Zoro # G416057787
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Width
6.9 in
Height
4.7 in
Voltage - Batteries
12 V
Size
BCI Group Size 30H
Cell Type
Absorbent Glass Mat (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODS-AGM28L
Zoro #
G416057787
UPC #
635241141023
Country of Origin
Unknown
Dimensions
Width
6.9 in
Height
4.7 in
Size
BCI Group Size 30H
Length
6.6 in
Details
Voltage - Batteries
12 V
Item
Battery
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.