Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme 12V AGM Battery Group 31

  • Mfr # ODX-AGM31

  • Zoro # G215321324


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.8 in
Height
8.5 in
Length
13 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODX-AGM31
Zoro #
G215321324
UPC #
635241140453
Country of Origin
United States

Dimensions

Width
6.8 in
Height
8.5 in
Length
13 in
BCI Group Size
31S

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)

Description

Today's commercial vehicles have to power a range of accessories, both inside the cab and out. And whether on the road, the farm, or the jobsite, ODYSSEY batteries have the power to start any job, and the durability to last until it's finished. Featuring rugged construction and packed tightly with pure lead plates, the non-spillable AGM design ODYSSEY battery protects against the shock and vibration that can quickly destroy other batteries. And the pure lead plates mean 2 times the overall power and 3 times the life of conventional batteries, up to 400 cycles at 80% depth of discharge! Bottom line? ODYSSEY batteries deliver massive starting power, rapid recovery, and extreme durability that heavy duty and commercial vehicles demand.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.