Zoro Homepage

Extreme 12V AGM Battery Group 65

  • Mfr # ODX-AGM65

  • Zoro # G415321155


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
7.5 in
Height
7.56 in
Length
12.06 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODX-AGM65
Zoro #
G415321155
UPC #
635241140446
Country of Origin
United States

Dimensions

Width
7.5 in
Height
7.56 in
Length
12.06 in
BCI Group Size
65

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)

Description

Whether for everyday or emergency use, today's vehicles are loaded with more electronics than would have been imaginable just a few years ago. ODYSSEY batteries have been designed to keep up with the changes. Because their plates are made of pure virgin lead unlike the lead alloy in most batteries, we can pack in more plates. And more plates mean more plate surface area, and much more power - twice the overall power and three times the life of conventional batteries - up to 400 cycles at 80% depth of discharge! ODYSSEY batteries deliver the massive starting power, rapid recovery, and amazing deep cycling capability that today's vehicles demand.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.