Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme 12V AGM Marine Dual Purpose Battery Group 34M

  • Mfr # ODX-AGM34M

  • Zoro # G115321172


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.88 in
Height
7.63 in
Voltage
12V
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODX-AGM34M
Zoro #
G115321172
UPC #
635241140842
Country of Origin
United States

Dimensions

Width
6.88 in
Height
7.63 in
Length
10 in
BCI Group Size
34M

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Includes
1 battery
Cell Type
Absorbent Glass Mat (AGM)
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof

Description

*This battery model comes with the Separate Spacer for Group 34 Batteries.Like an athlete that is both a sprinter and a long distance runner, the ODYSSEY Marine Dual Purpose battery has both massive starting power and amazing deep cycling capability – up to 400 cycles at 80% depth of discharge. With twice the overall power and three times the life of conventional marine batteries, the ODYSSEY battery is ideal for trolling, starting, and for powering the many on-board electronic accessories common in today's boats and recreational vehicles.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.