Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Odyssey Odyssey PC680 15.4 lbs Drycell Batteries PC680

Odyssey PC680 15.4 lbs Drycell Batteries (Discontinued)

  • Mfr # PC680
  • Zoro # G004167140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC680
Zoro #
G004167140
UPC #
635241138061
Country of Origin
China

Dimensions

Width
3.11"
Height
7.55"
Length
7.27"

Details

Item
Battery
Battery Capacity
16Ah
Marine Cracking AMPs
280A
Terminal Type
Female
Cold Cracking AMPs
170A
Reserve Capacity
24min
Nominal Voltage
12V

Description

Powersport vehicles need a powerful battery that's built to take the constant pounding that comes with the territory, whether it's is on land, sea, or snow.

The ODYSSEY battery can handle it. Featuring rugged construction and packed tightly with pure lead plates, the non-spillable AGM design ODYSSEY battery protects against the shock and vibration that can quickly destroy other batteries. And the pure lead plates mean more power-twice the overall power and three times the life of conventional batteries-up to 400 cycles at 80% depth of discharge!.

Features
  • Drycell batteries
Specifications
  • Cold Cranking Amps:170
  • 20Hr Nominal Capacity:16
  • Reserve Capacity Minutes:24
  • Dimension:6.65 x 3.00 x 7.15 in
  • Weight:15.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.