Zoro Homepage

Performance 720 CCA AGM Battery Group 48

  • Mfr # ODP-AGM48 H6 L3

  • Zoro # G115321097


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.88 in
Height
7.5 in
Voltage
12V
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODP-AGM48 H6 L3
Zoro #
G115321097
UPC #
635241140514
Country of Origin
United States

Dimensions

Width
6.88 in
Height
7.5 in
Length
11 in
BCI Group Size
48

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Cold Cranking Amps
720 CCA
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery

Description

Designed to handle the increased use of onboard accessories in today's vehicles, ODYSSEY Performance Series batteries combine long service life, high reliability and deep cycle capabilities. The ODYSSEY Performance series batteries provide all the reliability of the ODYSSEY Extreme Series batteries but without the high cold cranking amps CCA or reserve capacity RC that many people may not require.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.