Zoro Homepage

Performance 925 CCA AGM Battery Group 31

  • Mfr # ODP-AGM31

  • Zoro # G415321049


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.75 in
Height
9.27 in
Length
12.9 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODP-AGM31
Zoro #
G415321049
UPC #
635241140637
Country of Origin
United States

Dimensions

Width
6.75 in
Height
9.27 in
Length
12.9 in
BCI Group Size
31

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Cold Cranking Amps
925 CCA
Cell Type
Absorbent Glass Mat (AGM)
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Includes
1 battery

Description

Designed to handle the increased use of onboard accessories in today's vehicles, ODYSSEY Performance Series batteries combine long service life, high reliability and deep cycle capabilities. The ODYSSEY Performance series batteries provide all the reliability of the ODYSSEY Extreme Series batteries but without the high cold cranking amps CCA or reserve capacity RC that many people may not require.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.