This item is Discontinued.

Oemtools 13 HP, 30 Gallon, Honda, Gas Powered, Air Compressor 26105

13 HP, 30 Gallon, Honda, Gas Powered, Air Compressor (Discontinued)

  • Mfr # 26105
  • Zoro # G8278386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26105
Zoro #
G8278386
UPC #
402325312866
Country of Origin
United States

Description

13HP, 30 Gallon Honda Gas Powered Air Compressor•• will provide the air you need for your home garage or small shop. This gas-powered compressor features a low-RPM, cast iron pump -- reducing maintenance and ensuring longevity. 23 CFM at 100 psi, 175 psi Max. Pressure, 2 Stage, Heavy Duty, Low-RPM Cast Iron Pump, Magnetic Starter Mounted and Wired, Includes Oil and Filter (No Start-up Kit Required), Electric and Recoil Start, ASME Tank and Safety Valves, High Flow Belt Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.