Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oemtools 25" 4-Way Truck Lug Nut Wrench 20562

25" 4-Way Truck Lug Nut Wrench (Discontinued)

  • Mfr # 20562
  • Zoro # G8407151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20562
Zoro #
G8407151
UPC #
76812205629
Country of Origin
China

Dimensions

Overall Length
25
Width
25
Height
1.6

Details

Item
Truck Lug Nut Wrench
Used For
Lug nuts
Application
designed to loosen and tighten lug nuts easily
Weight
6.42

Description

25 Inch 4 Way Truck Lug Nut Wrench is designed to loosen and tighten lug nuts easily. It is constructed from carbon steel and features a cross design to provide leverage. With two-handed design and increased torque, it is easy to use for any skill level. Its slim design makes it easy to store. This versatile tool includes 4 different
sockets, so it should fit SAE and Metric lug nuts that are standard on most trucks and cars. Socket Sizes: 7/8" (22 mm), 15/16" (24 mm), 1" (25 mm) and 1-1/16" (27 mm), Drop-Forged Steel, Heat-Treated for Strength and Durability, Welded Cross Design for 2-Handed Torque, 6 Pt. Sockets Grip the Flats of the Lug Nut--Eliminating
Rounded Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.