Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools 4-Way Folding Lug Nut Wrench - 14" 20563

4-Way Folding Lug Nut Wrench - 14" (Discontinued)

  • Mfr # 20563
  • Zoro # G8406512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20563
Zoro #
G8406512
UPC #
76812205636
Country of Origin
China

Dimensions

Overall Length
17.8
Width
5.7
Height
2.1

Details

Item
Folding Lug Nut Wrench
Used For
Lug nuts
Application
Providing the same dependability and performance as a standard lug nut wrench, but in a space-saving package.
Weight
3.15

Description

4-Way Folding Lug Nut Wrench features collapsible arms for compact storage -- providing the same dependability and performance as a standard lug nut wrench, but in a space-saving package. To operate, simply slide the arm fasteners toward the center of the wrench to lock the adjustable arms into place. The 4 socket sizes
will fit SAE and Metric lug nuts standard on most passenger vehicles on the road today. This folding lug nut wrench is the perfect fit when you have limited space and don't want to lug around a big, clunky tool. Socket Sizes: 11/16" (17 mm), 3/4" (19 mm), 13/16" (21 mm) and 7/8" (22 mm), Heavy Duty, Drop-Forged Steel, Chrome Plated to Resist Corrosion, Folds for Compact Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.