This item is Discontinued.

Oemtools 80 Piece Socket Rail Tray 22199

80 Piece Socket Rail Tray (Discontinued)

  • Mfr # 22199
  • Zoro # G8407160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22199
Zoro #
G8407160
UPC #
76812221995
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.2
Height
6.2

Details

Item
Socket Rail Tray
For Use With
Sockets
Weight
2.3
Application
Easy organization — allowing you to easily identify the right tool for the job.

Description

80 Piece Socket Rail Tray. Optimize your time under the hood by eliminating time spent looking for the right tool with OEMTOOLS organizational equipment. Finding the socket you need in a cluttered toolbox can be frustrating and time
consuming. Add a socket rail tray to your toolbox or work bench for easy organization -- allowing you to easily identify the right tool for the job.
Accommodate 80 Sockets: (20) 1/4" Drive, (30) 3/8" Drive, (30) 1/2" Drive. Detachable Studs Feature Ball Bearing for Secure Fit. Convenient Carrying Handle for Easy Transport. Compatible with Metric and SAE Sockets. Dimensions: 17.5" (L) x 6.0" (W) x 1.0" (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.