Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools Oem Tools 27139 Chrysler Harmonic Dampener Puller 27139

Oem Tools 27139 Chrysler Harmonic Dampener Puller (Discontinued)

  • Mfr # 27139
  • Zoro # G204002678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27139
Zoro #
G204002678
UPC #
76812271396
Country of Origin
China

Description

The OEM Harmonic Damper Pulley Puller is used on many Chrysler, Mitsubishi and GM engines. In most applications this compact tool eliminates the need to remove the radiator prior to removing the pulley. Includes two push rods.

Features
  • Heat treated jaws and pressure screw for durability
  • Two adapter rods for different sizing
  • Comes in sturdy blow mold storage case
Specifications
  • Material: Plastic
  • Dimension: 9" x 7" x 1.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.