Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-16" Jumbo Combination Wrench

  • Mfr # 22102

  • Zoro # G8406792


product price: $12.89
/ea

Key Features

Overall Length
14.1
For Use With
Nuts
Weight
1.35
Width
3.1
Application
delivers a long lasting durable wrench that can tackle any job
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22102
Zoro #
G8406792
UPC #
76812221025
Country of Origin
China

Dimensions

Overall Length
14.1
Width
3.1
Height
1.2

Details

For Use With
Nuts
Weight
1.35
Application
delivers a long lasting durable wrench that can tackle any job

Description

1-16" Jumbo Combination Wrench.12 Pt. Jumbo Combination Wrenches are made of high
quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion Raised-Panel Design for Added Strength, 15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles, Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque, Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.