Zoro Homepage

1-3/4" Jumbo Combination Wrench

  • Mfr # 22110

  • Zoro # G8406899


product price: $35.29
/ea

Key Features

Overall Length
20.8
For Use With
Fastener heads
Application
OEMTOOLS 1-3/4" Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage
Height
0.7
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22110
Zoro #
G8406899
UPC #
76812221100
Country of Origin
China

Dimensions

Overall Length
20.8
Height
0.7
Width
3.5

Details

For Use With
Fastener heads
Application
OEMTOOLS 1-3/4" Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage
Weight
3.55

Description

1-3/4" Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.
Open End is Offset 15° for Greater Access and Designed with a
Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.