Zoro Homepage

1-3/8" Jumbo Combination Wrench

  • Mfr # 22106

  • Zoro # G8406740


product price: $25.49
/ea

Key Features

Overall Length
17.4
Width
2.7
Application
EMTOOLS 1-3/8 Inch Jumbo Wrenches are made of high-quality drop forged steel and are precision-machined to prevent fastener damage.
Height
0.6
Weight
2.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22106
Zoro #
G8406740
UPC #
76812221063
Country of Origin
China

Dimensions

Overall Length
17.4
Width
2.7
Height
0.6

Details

Application
EMTOOLS 1-3/8 Inch Jumbo Wrenches are made of high-quality drop forged steel and are precision-machined to prevent fastener damage.
Weight
2.15
For Use With
Fastener heads

Description

1-3/8 Inch Jumbo Wrenches are made of high-quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.