Zoro Homepage

1,500 lb, High Reach Jack Stand

  • Mfr # 24848

  • Zoro # G8406917


product price: $249.95
/ea
Free Shipping & Returns

Key Features

Application
Weight
20
Length
55
For Use With
Vehicle componants
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24848
Zoro #
G8406917
UPC #
076812248480
Country of Origin
China

Dimensions

Length
55
Width
16
Height
3

Details

Application
Weight
20
For Use With
Vehicle componants

Description

1,500 Lb. High Reach Jack Stand provides added support during the positioning and Installation or removal of
vehicle components. While unable to fully support or stabilize a vehicle, this high reach stand is designed for use with a vehicle properly positioned on an automotive lift.
Min. Height: 55", Max. Height: 78", Compact Design for Use in Limited Workspaces, Durable Heavy Gauge Steel Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.