Zoro Homepage

1,500 Lb. High Reach Jack Stand with Foot Petal

  • Mfr # 24847

  • Zoro # G8406908


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Length
54.75
Width
16
Application
The OEMTOOLS 24847 1,500 Lb. High Reach Jack Stand with Foot Pedal provides added support during the positioning and installation or removal of vehicle components. While unable to fully support or stabilize a vehicle, this high reach stand is designed for use with a vehicle properly positioned on an automotive lift.
Height
3
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24847
Zoro #
G8406908
UPC #
076812248473
Country of Origin
China

Dimensions

Length
54.75
Width
16
Height
3

Details

Item
Jack Stand
Application
The OEMTOOLS 24847 1,500 Lb. High Reach Jack Stand with Foot Pedal provides added support during the positioning and installation or removal of vehicle components. While unable to fully support or stabilize a vehicle, this high reach stand is designed for use with a vehicle properly positioned on an automotive lift.
Weight
20
For Use With
Vehicle componants

Description

1,500 Lb. High Reach Jack Stand with Foot Pedal provides added support during the positioning and installation or
removal of vehicle components. While unable to fully support or stabilize a vehicle, this high reach stand is designed for use with a vehicle properly positioned on an automotive lift. Min. Height: 55", Max. Height: 78", Foot Pedal Pump Saves Time Adjusting Load, Compact Design for Use in Limited Workspaces, Durable Heavy Gauge Steel Construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.