Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16" Jumbo Combination Wrench

  • Mfr # 22105

  • Zoro # G8407081


product price: $24.19
/ea

Key Features

Overall Length
17.1
For Use With
Fastener heads
Width
3.1
Application
OEMTOOLS 1-5/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage.
Weight
2.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22105
Zoro #
G8407081
UPC #
76812221056
Country of Origin
China

Dimensions

Overall Length
17.1
Width
3.1
Height
0.4

Details

For Use With
Fastener heads
Application
OEMTOOLS 1-5/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage.
Weight
2.15

Description

1-5/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength 15° Offset 12 Point Box End Design Provides Clearance for
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.