
1/2" Drive Li-ion Impact Wrench, Heavy Duty
Mfr # 24481
Zoro # G8278368
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Height
5
For Use With
Nuts and bolts, automotive repair, body shop maintenance and other applications.
Width
10.9
Tool Weight
9.8
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24481
Zoro #
G8278368
UPC #
76812244819
Country of Origin
China
Dimensions
Height
5
Width
10.9
Details
For Use With
Nuts and bolts, automotive repair, body shop maintenance and other applications.
Tool Weight
9.8
Application
Description
1/2" Drive Li-ion Impact Wrench is used for tightening or loosening nuts and bolts, automotive repair, body shop maintenance and other applications. Rubber, ergonomic grip adds comfort and reduces fatigue. The 20V Max.* Li-ion battery gives you more torque power and longer battery life. Anvil: 1/2" Drive, 2 Speed Transmission: 0-2200 RPM and 0-2900 IPM, Nut Busting Torque: 300 Ft/Lb., Tightening Torque: 260 Ft/Lb.
Includes 4.0 Ah Li-ion Rechargeable Battery with Charging Station, 4 Battery Charge Indicators: 100% (4), 75% (3), 50% (2) and 25% (1), Includes Li-ion Battery with Charging Station, Spare Battery Part Number: 27314A
Includes 4.0 Ah Li-ion Rechargeable Battery with Charging Station, 4 Battery Charge Indicators: 100% (4), 75% (3), 50% (2) and 25% (1), Includes Li-ion Battery with Charging Station, Spare Battery Part Number: 27314A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.