Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece 1/4" Drive Stubby Star Socket Driver Set

  • Mfr # 24293

  • Zoro # G7604015


product price: $35.55
/ea

Key Features

Width
1.5
For Use With
Fasteners
Height
1.25
Weight
1
Application
The stubby design of this star driver set allows you to work in tight areas. Bits come in the most popular sizes. Light aluminum rail is great for storage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24293
Zoro #
G7604015
UPC #
076812242938
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5
Height
1.25

Details

Item
Driver Set
For Use With
Fasteners
Weight
1
Application
The stubby design of this star driver set allows you to work in tight areas. Bits come in the most popular sizes. Light aluminum rail is great for storage.

Description

The stubby design of this star driver set allows you to work in tight areas. Bits come in the most popular sizes. Light aluminum rail is great for storage. Includes Sizes: T7, T8, T9, T10, T15, T20, T25. T27, T30, T40, T45, T47 and T50. 3/4" Overall Length Designed for Limited Access Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.