Zoro Homepage

16 Piece Pliers Holder

  • Mfr # 22215

  • Zoro # G7603890


product price: $14.39
/ea

Key Features

For Use With
Pliars
Length
14
Weight
1
Width
5.6
Application
Store up to 16 pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22215
Zoro #
G7603890
UPC #
076812222152
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
5.6
Height
2.5

Details

Item
Pliers Holder
For Use With
Pliars
Weight
1
Application
Store up to 16 pliers

Description

The OEMTOOLS Pliers Rack is the simple, durable solution to your plier storage needs. The rack has extra-wide spaces for pliers with rubber grips. It features a vinyl coating for lasting dependability. This tool can be useful in many storage locations. With the 16 Piece Pliers Holder, you'll have everything you need to get your job done quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.