
2 Ton Underhoist Tripod Jack Stand
Mfr # 24849
Zoro # G8406600
product price: $243.95
/ea
Free Shipping & Returns
Key Features
Application
Height
2.75
Length
46
Width
8.5
For Use With
Vehicle componants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24849
Zoro #
G8406600
UPC #
76812248497
Country of Origin
China
Dimensions
Height
2.75
Length
46
Width
8.5
Details
Item
Jack Stand
Application
For Use With
Vehicle componants
Weight
35
Description
2 Ton Underhoist Tripod Jack Stand provides added support during the positioning and installation or removal of vehicle components. While unable to fully support or stabilize a vehicle,
this high reach stand is designed for use with a vehicle properly positioned on an automotive lift.
Min. Height: 50-1/2", Max. Height: 85-3/8", Adjustment Pin Securely Supports Load in 5 Positions
Durable Heavy Gauge Steel Construction
this high reach stand is designed for use with a vehicle properly positioned on an automotive lift.
Min. Height: 50-1/2", Max. Height: 85-3/8", Adjustment Pin Securely Supports Load in 5 Positions
Durable Heavy Gauge Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.