Zoro Homepage

20 Ton Bottle Jack Shop Press

  • Mfr # 24810

  • Zoro # G7603909


product price: $1,249.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Base Length
64.5
Base Width
10.75
Overall Height
11.87
Application
The OEMTOOLS 24810 20 Ton Bottle Jack Shop Press lets you remove and install bearings, gears, U-joints, bushings, ball joints and pulleys.
Includes
Press plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24810
Zoro #
G7603909
UPC #
076812248107
Country of Origin
China

Dimensions

Base Length
64.5
Base Width
10.75
Overall Height
11.87

Details

Item
Bottle Jack Shop Press
Application
The OEMTOOLS 24810 20 Ton Bottle Jack Shop Press lets you remove and install bearings, gears, U-joints, bushings, ball joints and pulleys.
Includes
Press plate
For Use With
Bearings, gears, U-joints, bushings, ball joints and pulleys.
Weight
289

Description

The OEMTOOLS 24810 20 Ton Bottle Jack Shop Press lets you remove and install bearings, gears, U-joints, bushings, ball joints and pulleys. Used for Parts Straightening, Bending and Pressing. Multi-Position Bed for Work Height Adjustment. Working Range: Max. Height (31.5"), Width (21.75"), Bed Opening (4.75")
Includes Press Plates. Ram Diameter: 1.8" (45 mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.