Zoro Homepage
This item is Discontinued.
Oemtools 20V Max.Li-ion 3/8 Inch Drive Cordless Drill 24660

20V Max.Li-ion 3/8 Inch Drive Cordless Drill (Discontinued)

  • Mfr # 24660
  • Zoro # G800447149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24660
Zoro #
G800447149
UPC #
76812246608
Country of Origin
China

Description

Used for drilling holes, driving screws, loosening or tightening various materials together with fasteners and other applications. The drill uses a high-capacity, 1.5 Ah Li-ion slide battery for longer life and more power to get the job done. The drill has an electric brake that stops rotation of the tool immediately when the trigger is released to reduce work time for continuous jobs. The trigger activated LED work light is perfect for jobs with minimal lighting and the ergonomic, mold-over rubber grip provides added comfort. The battery resists self-discharge and will remain ready-to-use even after storage. The charger is designed with an auto shut-off feature to save energy, prevent over-charge and enhance battery life.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.