Zoro Homepage

2.8 Quart Low Profile Drain Pan

  • Mfr # 87017

  • Zoro # G8238644


product price: $12.55
/ea
Sold in multiples of 2 for $25.10

Key Features

Length
16.6
Width
6.4
Height (In.)
2.8
Application
Use this Low Profile Oil Drain Pan to slip under the vehicle when draining oil or fluids. Goose neck shape extends your reach under car. Curved with splash guard lip to protect from splashing and spilling.
For Use With
Oil or fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87017
Zoro #
G8238644
UPC #
076812870179
Country of Origin
Taiwan, Province of China

Dimensions

Length
16.6
Width
6.4
Height (In.)
2.8

Details

Item
Low Profile Drain Pan
Application
Use this Low Profile Oil Drain Pan to slip under the vehicle when draining oil or fluids. Goose neck shape extends your reach under car. Curved with splash guard lip to protect from splashing and spilling.
For Use With
Oil or fluids
Weight
1

Description

2.8 Qt Low Profile Oil Drain Pan to slip under the vehicle when
draining oil or fluids. Goose neck shape extends your reach under car. Curved with splash guard lip to protect from splashing and spilling. Dimensions: 15.9" x 8.5" x 2.68", Capacity: 2.8 Quarts.
Made of Heavy Duty, Chemical Resistant Plastic, Please Discard Old Oil and Fluids Responsibly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.