Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools 29" Stainless Steel Trar Down Tray. 24634

29" Stainless Steel Trar Down Tray. (Discontinued)

  • Mfr # 24634
  • Zoro # G7604277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24634
Zoro #
G7604277
UPC #
76812246349
Country of Origin
China

Description

29" Stainless Steel Trar Down Tray. Offset Support Column Enables More of the Base to Slide Beneath the Vehicle. 5 EVA-Lined Compartments to Organize Parts and Tools. Height (Adjustable): 38.38" to 47.63". Max. Capacity: 165.35 Lb. (at 38.38" Height); 110.23 Lb. (at 47.63" Height)
Sleek Stainless Steel Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.