Zoro Homepage

3-Jaw Adjustable Magnetic Oil Filter Wrench

  • Mfr # 25101

  • Zoro # G7604067


product price: $20.99
/ea

Key Features

Length (In.)
6.3
Total Height (In.)
1.62
Application
For Use With
Oil Filter Diameter: 2.4" to 3.6" (60 mm to 93 mm). 3/8" Square Drive. Holds Filters in place with Magnets. Spring-loaded Legs for a Secure Grip.
Overall Width
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25101
Zoro #
G7604067
UPC #
076812251015
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6.3
Total Height (In.)
1.62
Overall Width
5.12

Details

Item
Magnetic Oil Filter Wrench
Application
For Use With
Oil Filter Diameter: 2.4" to 3.6" (60 mm to 93 mm). 3/8" Square Drive. Holds Filters in place with Magnets. Spring-loaded Legs for a Secure Grip.
Includes
oil filters that are standard on light truck and passenger vehicles
Weight
1

Description

The OEMTOOLS 25101 3 Jaw Adjustable Magnetic Oil Filter Wrench features 3 Spring-loaded jaws and a magnetic base attachment designed to grip a range of oil filters that are standard on light truck and passenger vehicles. This versatile oil filter wrench will fit a range of applications from 2.4" (60 mm) to 3.6" (93 mm), and includes a 3/8" to 1/2" drive adapter for use with varying ratchet drives. Oil Filter Diameter: 2.4" to 3.6" (60 mm to 93 mm). Includes 3/8" to 1/2" Drive Adapter. Magnetic Attachment. Spring-loaded Legs for a Secure Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.